Shop All Spring Return Hose Reels
Hubbell Wiring Device-Kellems
HOSE REEL, .375" DIA. 70FT
Mfr # HBLHR3870
Zoro # G300701093
Free Shipping & Returns
$724.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Color Orange
- Application Bench, Ceiling and Wall Mounted
- Cable Length 70 Ft
- Type Low Pressure 3/8 inch Id
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLHR3870
- Zoro # G300701093
- UPC # 783585243665
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Cable Length | 70 Ft |
Details
Reel Color | Orange |
Application | Bench, Ceiling and Wall Mounted |
Item | Low Pressure- 3/8 ID |
Type | Low Pressure 3/8 inch Id |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Series | Industrial |
Duty | Heavy Duty |
Description
Hubbell Wiring Device Kellems, Hose Reels, Low Pressure, .375" Diameter,70' Length, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ B260K V Belt, 263 in Outside Length, 21/32 in Top Width, 1 Ribs (B260K)
- HANKISON Refrigerated Dryer Maint Kit, 3JR57 (HITFMK3)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC44)
- DAYTON Run Capacitor, 25 MFD, 370V, Round (2MEC8)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LP-320-BVX)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (EZ-SH-525)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 40 ft Length, 300 psi (P-LPL-340)
- REELCRAFT Hose Reel, 1/2" Hose Dia., 25 ft. Length, 500 psi (A5800 OLP)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (6WA70)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (81075 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 500 psi (4400 OLP)
- Hubbell Wiring Device-Kellems Spring Return Hose Reels