Shop All Spring Return Hose Reels
Hubbell Wiring Device-Kellems
HOSE REEL, .375 DIA, 50' LENGTH
Mfr # HBLHR3850
Zoro # G700701044
Free Shipping & Returns
$724.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Color Orange
- Application Bench, Ceiling and Wall Mounted
- Cable Length 50 Ft
- Type Low Pressure 3/8 inch Id
- Series Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLHR3850
- Zoro # G700701044
- UPC # 783585243641
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Cable Length | 50 Ft |
Details
Reel Color | Orange |
Application | Bench, Ceiling and Wall Mounted |
Item | Low Pressure- 3/8 ID |
Type | Low Pressure 3/8 inch Id |
Series | Industrial |
UPC | 783585000000 |
Duty | Heavy Duty |
Brand | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Hose Reels, Low Pressure, .375" Diameter,50' Length, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Compression Sleeve 1/4In, 0060X04 (60X4)
- SMC Speed Exhaust Control Valve, 3/8, NPTxTube (ASV410F-N03-11S)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SF-20)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 3/8" MPX x 3/8" MPX - 5100 psi (XCP5S-06,06MPX-06MPX,18 IN OAL)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (31XG63)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J24)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia, 50 ft Length, 300 psi (7850 OLP)
- REELCRAFT Air/Water Hose Reel, 3/8" Hose Dia., 35 ft. Length, 500 psi (5600 OLP)
- COXREELS Reel Dual Mp 1/2In X 30Ft W/H Spring (MPD-N-430)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (5650 OLPSMR)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (P-LPL-350-AL)
- Hubbell Wiring Device-Kellems Hose & Cable Reels