Shop All Spring Return Hose Reels
Hubbell Wiring Device-Kellems
HOSE REEL, .250" DIA 50FT
Mfr # HBLHR2550
Zoro # G100701156
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Color Orange
- Application Bench, Ceiling and Wall Mounted
- Cable Length 50 Ft
- Brand Hubbell Wiring Device-Kellems
- Duty Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLHR2550
- Zoro # G100701156
- UPC # 783585243627
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Cable Length | 50 Ft |
Details
Reel Color | Orange |
Application | Bench, Ceiling and Wall Mounted |
Item | Low Pressure- 1/4 ID |
Brand | Hubbell Wiring Device-Kellems |
Duty | Heavy Duty |
Type | Low Pressure ÂĽ Id |
UPC | 783585000000 |
Series | Industrial |
Description
Hubbell Wiring Device Kellems, Hose and Cable Reels, Hose Reel, .250"Diameter Hose, 50' Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Pump Motor, Split Ph, 1/3 HP, 1725,115V, 48Y (5KH32FN5586X)
- EXAIR Air Wipe, 1/4 In NPT, 3 In Dia., Alum (2403)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/4, L 2 (CB283216)
- DAYTON AX35 Cogged V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (6A118)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 65 ft Length, 3,250 psi (HD78065 OMP)
- FLEXZILLA Enclosed Plastic Retractable Air Hose Reel 3/8-inch x 30Ft (L8232FZ)
- COXREELS Spring Fuel-Hose Reel, 1" Hose Dia., 25 ft. Length, 300 psi (SLPF-625)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 250 psi (SD14050 OVP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 OLP)
- COXREELS EZ-SH-350-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-SH-350-HV)
- MILTON Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (2780-50D)
- Hubbell Wiring Device-Kellems Spring Return Hose Reels