Hubbell Wiring Device-Kellems

High Bay Occupancy Sensor, PIR, 360 deg.


product price: $80.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Use With - Motion Sensing and Dimming Hubbell CU300A, CU300HD
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Sensing Technology Passive Infrared (PIR)
  • Installation Location - Motion Sensor Fixture Mount
  • Coverage at Suggested Mounting Height 5,500 sq ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Coverage at Suggested Mounting Height 5,500 sq ft
Suggested Mounting Height - Motion Sensor Up to 45 ft
Maximum Mounting Height 45 ft
Overall Height 1.5 in
Overall Diameter 4 in

Description

High Bay Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 24V DC, Maximum Coverage Area 5,500 sq ft, Maximum Mounting Height 45 ft, Load Rating @ 120V AC 800W (Fluorescent, Induction, LED), Communication Method Hard Wired, Color White, Includes 2 Photocells, 360 Degrees Lens, Sensor Operation Occupancy, Photocell, Lighting Technology LED, Standards ASHRAE 90.1, CEC Title 24 Compliant, cULus Listed, Overall Diameter 4 in, Time Delay Adjustment Method Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.