Shop All Pin & Sleeve Receptacles
Hubbell Wiring Device-Kellems
Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black
Mfr # HBL430RS1WR
Zoro # G800701791
product price: $231.40
/ea
Free Shipping & Returns
$231.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Watertight Receptacle
- Body Material - Pin and Sleeve Epoxy Painted Aluminum
- Amps - Plugs and Receptacles 30 A
- Voltage 250V DC/600V AC
- Phase Single/Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL430RS1WR
- Zoro # G800701791
- UPC # 783585012384
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 to 8 AWG |
Display Size | Standard Sized Product |
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3-Pole 4-Wire Grounding Style 1, Terminal Screws, Gray and Black,Watertight- Reversed Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC RV Adapters 30 Amp Male NEMA TT-30P to 30 Amp Twist Lock NEMA L5-30R, 12 Inch 10AWG/3 Cord (RVA1505L)
- DAYTON Selector Switch, 2 Pos., Standard, 22mm (30G265)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 1 load, 150A Cu, 600V (9080LBC162101)
- GE Molded Case Circuit Breaker, THQL Series 25A, 2 Pole, 120/240V AC (THQL2125)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 2P3W, 16A 100-130V (HBL316R4W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- MELTRIC 33-98167 INLET (33-98167)
- Hubbell Wiring Device-Kellems Pin & Sleeve Receptacles