Shop All Pin & Sleeve Connectors
Hubbell Wiring Device-Kellems
Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Connector Body, 60A 600V AC, Style 1
Mfr # HBL360CS1WR
Zoro # G800702262
product price: $457.60
/ea
Free Shipping & Returns
$457.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Amps - Plugs and Receptacles 60 A
- Voltage - Plugs and Receptacles 250V DC/600V AC
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL360CS1WR
- Zoro # G800702262
- UPC # 783585012162
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Display Size | Standard |
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Connector Body, 60A 600V AC,2-Pole 3-Wire Grounding Style 1, Terminal Screws, Gray and Black,Watertight- Reversed Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, 1 in. (370)
- DAYTON Non-Illum Selector Switch, 2NO, Ext Lever (30G275)
- QUICKCABLE 12-10 AWG PVC Spade Terminal #8 Stud PK100, Insulation Color: Yellow (160425-100)
- MERSEN Fuse, J Class, Time Delay, 40A, 600V AC, Indicating (AJT40)
- HUBBELL IEC Pin and Sleeve Connector, 125A, 415V (HBL5100C6WP)
- HUBBELL Pin and Sleeve Connector, 32A, 10 HP, Red (HBLS432C3W)
- MARINCO Cll3Rn-D Marinco Blue Cam Cover (CLL3RN-D)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- MARINCO Cls40Mb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Red (C ) (CLS40MB-C)
- MARINCO Cls2Fb-D Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blue (D) (CLS2FB-D)
- Hubbell Wiring Device-Kellems Pin & Sleeve Connectors