Shop All Pin & Sleeve Connectors
Hubbell Wiring Device-Kellems
Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Connector Body, 30A 600V AC, Style 2
Mfr # HBL430CS2WR
Zoro # G300701666
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 250V DC/600V AC
- Number of Poles 3
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL430CS2WR
- Zoro # G300701666
- UPC # 783585012353
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Display Size | Standard |
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Connector Body, 30A 600V AC,3-Pole 4-Wire Grounding Style 2, Terminal Screws, Gray and Black,Watertight- Reversed Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 350A, Fast-Acting, 700V AC, Bolt-On (FWP-350A)
- ATC 304E Percentage Timer (304E-004-A-00-X-X)
- SOUTHWIRE Bus Drop Cable, 12 AWG, 0.41" OD, 500 ft L (40855902)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 5 Fuses Included No Fuse Class Class, 10 A to 30 A, Not Rated (BP/ATC-AID)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- MARINCO Cls40Mrb-Bb-A Cls Series Mnt (400A/600V) 2/0-4/0 Bus Bar Male-Blk (A) (CLS40MRB-BB-A)
- MARINCO Cls40Mb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Grn (E) (CLS40MB-E)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- Hubbell Wiring Device-Kellems Pin & Sleeve Devices