Shop All Pin & Sleeve Connectors
Hubbell Wiring Device-Kellems
Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Connector Body, 30A 600V AC, Style 2
Mfr # HBL330CS2W
Zoro # G300701253
product price: $317.20
/ea
Free Shipping & Returns
$317.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 250V DC/600V AC
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL330CS2W
- Zoro # G300701253
- UPC # 783585010083
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Display Size | Standard |
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Connector Body, 30A 600V AC,2-Pole 3-Wire Grounding Style 2, Terminal Screws, Gray and Black,Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Trolley, 3-13/32" L x 1-5/16" W, PK (V389-5)
- SQUARE D Master NEMA Control Relay, 4NO, 120VAC, 20A (8501XMO40V02)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Black (P2262BK)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) (CLS40MB-A)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- MARINCO Cls40Frsb-G Cls Series Mnt (400A/600V) 1.125" Stud; Female-Orng (G) (CLS40FRSB-G)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- Hubbell Wiring Device-Kellems Pin & Sleeve Connectors