Shop All Pin & Sleeve Connectors
Hubbell Wiring Device-Kellems
Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Connector Body, 100A 600V AC, Style 1
Mfr # HBL3100CS1WR
Zoro # G300701437
product price: $659.10
/ea
Free Shipping & Returns
$659.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Amps - Plugs and Receptacles 100 A
- Voltage - Plugs and Receptacles 250V DC/600V AC
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3100CS1WR
- Zoro # G300701437
- UPC # 783585012001
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Display Size | Standard |
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Connector Body, 100A 600V AC,2-Pole 3-Wire Grounding Style 1, Terminal Screws, Gray and Black,Watertight- Reversed Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 6A, 2 Pole, Not Rated, B Curve (M9U11206)
- UNIRISE USA 8Ft Power Cord C14-C15 15Amp Red (PWCD-C14C15-15A-08F-RED)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 100 pk (10-151F)
- SQUARE D Load Center, HOM, 60 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM60120L225PC)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL360CS1W)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS1W)
- MARINCO Cls20Fb-E Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Grn (E) (CLS20FB-E)
- MARINCO Cdmm-A Marinco Cl/Cls/Clm Male To Male Coupler (M-M) - Black (A) (CDMM-A)
- Hubbell Wiring Device-Kellems Pin & Sleeve Devices