Shop All Pin & Sleeve Receptacles
Hubbell Wiring Device-Kellems
Heavy Duty Products, IEC Pin and Sleeve
Mfr # HBL530R6W
Zoro # G800701340
Free Shipping & Returns
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Phase Multi Phase
- Material Thermoplastic
- Color Red Rouge
- Application High Ampacity Watertight Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL530R6W
- Zoro # G800701340
- UPC # 783585574608
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | #12 AWG to #10 AWG |
Display Size | Standard Sized Product |
Details
Type | Receptacle |
Phase | Multi Phase |
Material | Thermoplastic |
Color | Red Rouge |
Application | High Ampacity Watertight Connections |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability -V-0 Environmental - Ingress Protection - Type 3R, 3RX, 4X and IP68, IP69k Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions |
Number Of Wires | 5-Wire |
Insulation | Insulated Body |
Number Of Poles | 4-Pole |
Material - Mounting Hardware | Screw Mounting |
Nema Rating | Non-NEMA |
Number Of Conductors | 5-Wire Grounding |
Industry Standard(s) | CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed to UL1682 |
Series | HBL Heavy Duty |
Dielectric Strength | Withstands 3000V Minimum in |
Environmental Conditions | Watertight |
Item Type | Single Flanged |
Voltage Rating Description | 200/346-240/415 V V;220/380-240/415 V V |
Connectivity | Pressure Terminal Screws |
Style | Standard Service |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact |
Description
Hubbell Wiring Device Kellems, IEC Pin and Sleeve, Receptacle, 30/32A220-415V, 3-Pole 4-Wire Grounding, 4X/IP69K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Deep Mounting Box - 1-gang - Office White (PT12DBA)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- HUBBELL Receptacle, Orng, Female, Stud, Taper Nose (HBLFRSCO)
- MERSEN Semiconductor Fuse, A25X Series, 30A, 250V AC (A25X30-1)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 2P3W, 16A 100-130V (HBL316R4W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- HUBBELL Angle Adapter (AA6010055)
- Hubbell Wiring Device-Kellems Pin & Sleeve Devices