Shop All Extension Cords
Hubbell Wiring Device-Kellems
Heavy Duty Products, IEC Pin and Sleeve Devices, Marine Grade, Ship to Shore, Extension Cable, 100A 125/250V, Pre-Wired, For Boats With Isolation
Mfr # CS50EXT4
Zoro # G000701652
product price: $5,482.99
/ea
Free Shipping & Returns
$5,482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 50 ft
- Voltage 125/250V
- Color Yellow
- Max. Amps 100 A
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CS50EXT4
- Zoro # G000701652
- UPC # 783585502601
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Details
Voltage | 125/250V |
Color | Yellow |
Max. Amps | 100 A |
Standards | UL Listed |
Description/Special Features | Moisture Resistance IP67 |
Item | Extension Cord |
Material | Copper |
Application | Ship-To-Shore Cables |
Amperage Rating | 100 A |
Wattage | 25000 |
Item Type | Molded Male and Female Ends, Extension Type Cable |
Industry Standard(s) | UL Listed |
Voltage Rating | 125/250 VAC |
Performance | Environmental - Moisture Resistance - IP56 Suitability |
Phase | Single Phase |
Current / Amperage Rating | 100 A |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Jacket | STOW |
Current Rating | 100 A |
Environmental Conditions | Indoor and Outdoor |
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Marine Grade, Ship to Shore, Extension Cable, 100A 125/250V, 3-Pole 4-Wire Grounding, Pre-Wired, Yellow, For Boats With IsolationTransformer, 100',
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Cushion, PK50 (COL0609Z1)
- RACO Combination Coupling, 1" Conduit (1434)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 60A, 600VAC (HBL560PS1W)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 30A, 1 Pole, 125/250V AC, Medium Curve (CLB-303-27E3N-W-A/30)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 6/4 Shore Power Cable STOW (HBL61CM42)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Ship to Shore Cableset, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Yellow, LED Indicators (HBL61CM42LED)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Extension Cord STOW (HBL61CM08)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Lighted Extension Cord STW (HBL61CM08WLED)
- HUBBELL WIRING DEVICE-KELLEMS 35 ft. Shore Power Cable (HBL61CM05)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 10/3 Shore Power Cable STW (HBL61CM03)
- CCI Cord Ext With/Lt 12/3X25Ft Yel (2883)
- Hubbell Wiring Device-Kellems Extension Cords