Shop All Extension Cords
Hubbell Wiring Device-Kellems
Heavy Duty Products, IEC Pin and Sleeve Devices, Marine Grade, Ship to Shore, Cable Set, 100A 125/250V, 3-Pole 4-Wire Grounding, Pre-Wired 75',
Mfr # CS754
Zoro # G700702058
product price: $5,749.90
/ea
Free Shipping & Returns
$5,749.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket STOW
- Phase Single Phase
- Amperage Rating 100 A
- Performance Environmental - Moisture Resistance - IP56 Suitability
- Environmental Conditions Indoor and Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CS754
- Zoro # G700702058
- UPC # 783585502205
- Country of Origin United States
- Category Extension Cords
Details
Item Type | Molded Male and Female Ends |
Jacket | STOW |
Phase | Single Phase |
Amperage Rating | 100 A |
Performance | Environmental - Moisture Resistance - IP56 Suitability |
Environmental Conditions | Indoor and Outdoor |
Current / Amperage Rating | 100 A |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Industry Standard(s) | UL Listed |
Voltage Rating | 125/250 VAC |
Current Rating | 100 A |
Wattage | 25000 |
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Marine Grade, Ship to Shore, Cable Set, 100A 125/250V, 3-Pole4-Wire Grounding, Pre-Wired, Yellow 75',
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block, 30 Amp (9080GM6)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116D01-D1)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E (GRE100)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Ship to Shore Cableset, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Yellow, LED Indicators (HBL61CM42LED)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Lighted Extension Cord STW (HBL61CM08WLED)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 6/4 Shore Power Cable STOW (HBL61CM42)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 6/4 Extension Cord STOW (HBL61CM52)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Extension Cord STOW (HBL61CM08)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 10/3 Shore Power Cable STW (HBL61CM03)
- SOUTHWIRE 143 9' Repl PWR Cord (98580008)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips