Shop All Extension Cords
Hubbell Wiring Device-Kellems
Heavy Duty Products, IEC Pin and Sleeve Devices, Marine Grade, Ship to Shore, Cable Set, 100A 125/250V, 2-Pole 3-Wire
Mfr # CS100IT4
Zoro # G200701841
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,046.99
Free 30-Day Returns
Key Features
- Cord Length 100 ft
- Voltage 125/250V
- Color Yellow
- Max. Amps 100 A
- Description/Special Features Moisture Resistance IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CS100IT4
- Zoro # G200701841
- UPC # 783585502106
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 100 ft |
Details
Voltage | 125/250V |
Color | Yellow |
Max. Amps | 100 A |
Description/Special Features | Moisture Resistance IP67 |
Standards | UL Listed |
Material | Copper |
Application | Ship-To-Shore Cables |
Voltage Rating | 125/250 VAC |
Industry Standard(s) | UL Listed |
Phase | Single Phase |
Wattage | 25000 |
Amperage Rating | 100 A |
Environmental Conditions | Indoor and Outdoor |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Current Rating | 100 A |
Performance | Environmental - Moisture Resistance - IP56 Suitability |
Current / Amperage Rating | 100 A |
Jacket | STOW |
Item Type | Molded Male and Female Ends, For Use with Isolation Transformer |
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Marine Grade, Ship to Shore, Cable Set, 100A 125/250V, 2-Pole3-Wire No Neutral, Pre-Wired , Yellow, For Boats With IsolationTransformer, 100',
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Nonfusible Hazardous Location Safety Switch, Heavy Duty Duty, 600V, 3PST, 30 A (B7NFD13A)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 100 (MRT4S-C4)
- QUEST MFG J-Hook, Low-Profile Ceiling Cable Management, Pre-Galvanized, Zinc Plated, 2" (JH-2-03)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6002-30-00)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 10/3 Shore Power Cable STW (HBL61CM03)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 6/4 Extension Cord STOW (HBL61CM52)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-LockĀ®, Marine Grade, Ship to Shore Cableset, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Yellow, LED Indicators (HBL61CM42LED)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Extension Cord STOW (HBL61CM08)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Lighted Extension Cord STW (HBL61CM08WLED)
- HUBBELL WIRING DEVICE-KELLEMS 35 ft. Shore Power Cable (HBL61CM05)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 16AWG_ 13A/1625W_ 3-Prong_ (5297)
- Hubbell Wiring Device-Kellems Extension Cords