Shop All Pin & Sleeve Plugs
Hubbell Wiring Device-Kellems
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug w/ Pilot Pin, 100A, 3 Phase Y 347/600V AC, 4X and IP69k
Mfr # HBL5100P5WP
Zoro # G500701374
product price: $646.10
/ea
Free Shipping & Returns
$646.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three Phase
- Color Black
- Type Plug w/ Pilot Pin
- Application High Ampacity Watertight Connections
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5100P5WP
- Zoro # G500701374
- UPC # 783585575148
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Wire Size | #3 AWG to #1/0 AWG |
Display Size | Standard Sized Product |
Details
Phase | Three Phase |
Color | Black |
Type | Plug w/ Pilot Pin |
Application | High Ampacity Watertight Connections |
Material | Thermoplastic |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Item Type | Male Plug |
Connectivity | Pressure Terminal Screws |
Industry Standard(s) | CSA Standard C22.2 No. 182.1 UL Classified to IEC60309-1 UL Listed, File E146032 |
Number Of Conductors | 5-Wire Grounding |
Material - Mounting Hardware | Cord Mounted |
Number Of Wires | 5-Wire |
Nema Rating | Non-NEMA |
Cord Type | All Portable |
Number Of Poles | 4-Pole |
Dielectric Strength | Withstands 3000V Minimum in |
Environmental Conditions | Watertight |
Series | HBL Heavy Duty |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability -V-0 Environmental - Ingress Protection - Type 3R, 3RX, 4X and IP68, IP69k Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions |
Insulation | Insulated Body |
Style | Standard Service |
Voltage Rating Description | 3 Phase Y 347/600 VAC |
Description
Hubbell Wiring Device Kellems, IEC Pin and Sleeve, Male Plug, 100A347/600V AC, 4-Pole 5-Wire Grounding, NEMA 4X/69K, Pilot Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS RED NYLON FEMALE QUICK DISCONNECT 22-18 GAUGE .250 (RNFD250F)
- ERICSON PLG-20AMP-125V STR BLADE 5-20 (1512-PG)
- ZORO SELECT Clamp, 1 1/8 ODx1/2 W, Cushion, PK25 (COL1809Z1)
- POWER FIRST 50 ft. 10/3 3-Outlet Lighted Extension Cord SJTOW (4GAD9)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 100A 3-Phase Delta 480V AC, Watertight- Reversed (HBL4100P7WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 380-415 VAC, 3-Pole 4-Wire Wire Grounding, 4X and IP69k (HBL420P6W)
- HUBBELL WIRING DEVICE-KELLEMS Internationally Rated Product (PC60)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 60A 125/250V, 3-Pole 4-Wire Grounding, Watertight- Reversed Service (HBL460P12WR)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Insulgrip Plug (HBL460PS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Pin & Sleeve Plug IEC, Angled 100A 120/208V, 4P 5W (A5100P9)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- Hubbell Wiring Device-Kellems Pin & Sleeve Plugs