Shop All Pin & Sleeve Plugs
Hubbell Wiring Device-Kellems
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug w/ Pilot Pin, 100 /125 A, 250 VAC, 4X and IP69k
Mfr # HBL3100P6WP
Zoro # G200701513
product price: $560.30
/ea
Free Shipping & Returns
$560.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plug w/ Pilot Pin
- Phase Single Phase
- Material Thermoplastic
- Color Blue
- Application High Ampacity Watertight Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3100P6WP
- Zoro # G200701513
- UPC # 783585574752
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Wire Size | #2 AWG to #1/0 AWG |
Display Size | Standard Sized Product |
Details
Type | Plug w/ Pilot Pin |
Phase | Single Phase |
Material | Thermoplastic |
Color | Blue |
Application | High Ampacity Watertight Connections |
Series | HBL Heavy Duty |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability -V-0 Environmental - Ingress Protection - Type 3R, 3RX, 4X and IP68, IP69k Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions |
Style | Standard Service |
Cord Type | All Portable |
Insulation | Insulated Body |
Item Type | Male Plug |
Environmental Conditions | Watertight |
Number Of Wires | 4-Wire |
Connectivity | Pressure Terminal Screws |
Material - Mounting Hardware | Cord Mounted |
Number Of Poles | 3-Pole |
Voltage Rating Description | 250 VAC/220-250 VAC |
Industry Standard(s) | CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed to UL1682 |
Dielectric Strength | Withstands 3000V Minimum in |
Nema Rating | Non-NEMA |
Number Of Conductors | 3-Wire Grounding |
Description
Hubbell Wiring Device Kellems, IEC Pin and Sleeve Devices, Male Plug,100A 125V AC, 125A 220-240V AC, 2-Pole 3-Wire Grounding, NEMA 4X/69K,With Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Silicone, Light Texture Finish, Clear (HBL1795)
- EATON ExtendedPushButton, Black, Green, Red, 22mm (M22-DH-X-SRG)
- MIGHTY TIE Cable Ties, 4", UV Black, Light Duty, PK100 (MT4180C)
- HUBBELL WIRING DEVICE-KELLEMS Ps, Ins, Plug, 4P5W, 200A 600V (HBL5200PS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 380-415 VAC, 3-Pole 4-Wire Wire Grounding, 4X and IP69k (HBL420P6W)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Insulgrip Plug (HBL460PS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 60A 125/250V, 3-Pole 4-Wire Grounding, Watertight- Reversed Service (HBL460P12WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 200/346-240/415 V;220/380-240/415 V (HBL520P6W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 100A 3-Phase Delta 480V AC, Watertight- Reversed (HBL4100P7WR)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- Hubbell Wiring Device-Kellems Pin & Sleeve Plugs