Shop All Watertight Devices
Hubbell Wiring Device-Kellems
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Inlet w/ Pilot Pin, 60 A, 125V, 3-Pole 4-Wire Wire Grounding, 4X and IP69k
Mfr # HBL360B4WP
Zoro # G000702239
Free Shipping & Returns
$423.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Thermoplastic
- Dielectric Strength Withstands 3000V Minimum in
- Series HBL Heavy Duty
- Number Of Conductors 3-Wire Grounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL360B4WP
- Zoro # G000702239
- UPC # 783585365282
- Country of Origin United States
- Category Watertight Devices
Dimensions
Display Size | Standard Sized Product |
Wire Size | #8 AWG to #2 AWG |
Details
Color | Yellow |
Material | Thermoplastic |
Dielectric Strength | Withstands 3000V Minimum in |
Series | HBL Heavy Duty |
Number Of Conductors | 3-Wire Grounding |
Insulation | Insulated Body |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability -V-0 Environmental - Ingress Protection - Type 3R, 3RX, 4X and IP68, IP69k Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions |
Number Of Wires | 4-Wire |
Number Of Poles | 3-Pole |
Application | High Ampacity Watertight Connections |
Phase | Single Phase |
Style | Standard Service |
Nema Rating | Non-NEMA |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact |
Material - Mounting Hardware | Screw Mounting |
Item Type | Single Flanged |
Type | Inlet w/ Pilot Pin |
Industry Standard(s) | CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146032 |
Connectivity | Pressure Terminal Screws |
Voltage Rating Description | 125 VAC |
Environmental Conditions | Watertight |
Description
Hubbell Wiring Device Kellems, IEC Pin and Sleeve, Inlet, 60A 125V AC,2-Pole 3-Wire Grounding, NEMA 4X, IP69K, With Pilot Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Limiter Fuse, ANN Series, 275A, Very Fast Acting, 125V AC, Bolt-On (ANN-275)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BH33)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB5AK1713)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Stainless Steel (RU170W)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 20A 125/250V, 3-Pole 4-Wire Grounding, L14-20P, Screw Terminal, Gray (HBL2415SW)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Dockside Receptacle With Wing (M5200RS1)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety-Shroud® Flanged Inlet, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30P Valox® housing and flange (HBL2625SW)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Safety-Shroud Flanged Inlet (HBL2325SW)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 30A 3-Phase Delta 250V AC, L15-30P, Screw Terminal, Reversed Service (HBL2725SWR)
- BELL White Horizontal Mount Tamper Resistant Outdoor Outlet Kit (5839-6WRTR)
- LEVITON Watertight Receptacle (60W47)
- Hubbell Wiring Device-Kellems Watertight Devices