Shop All Pin & Sleeve Plugs
Hubbell Wiring Device-Kellems
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Inlet w/ Pilot Pin, 100A, 3 Phase Y 277/480V AC, 4X and IP69k
Mfr # HBL5100B7WP
Zoro # G700702409
product price: $746.20
/ea
Free Shipping & Returns
$746.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connectivity Pressure Terminal Screws
- Nema Rating Non-NEMA
- Insulation Insulated Body
- Style Standard Service
- Number Of Conductors 5-Wire Grounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5100B7WP
- Zoro # G700702409
- UPC # 783585575070
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Wire Size | #3 AWG to #1/0 AWG |
Display Size | Standard Sized Product |
Details
Connectivity | Pressure Terminal Screws |
Nema Rating | Non-NEMA |
Insulation | Insulated Body |
Style | Standard Service |
Number Of Conductors | 5-Wire Grounding |
Material - Mounting Hardware | Screw Mounting |
Series | HBL Heavy Duty |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability -V-0 Environmental - Ingress Protection - Type 3R, 3RX, 4X and IP68, IP69k Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions |
Number Of Wires | 5-Wire |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact |
Cord Type | All Portable |
Item Type | Single Flanged |
Number Of Poles | 4-Pole |
Voltage Rating Description | 3 Phase Y 277/480 VAC |
Industry Standard(s) | CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146032 |
Dielectric Strength | Withstands 3000V Minimum in |
Environmental Conditions | Watertight |
Description
Hubbell Wiring Device Kellems, IEC Pin and Sleeve, Male Inlet,100A277/480V AC, 4-Pole 5-Wire Grounding, NEMA 4X, IP69K, With Pilot Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Flame Retardant Flexible Duct 16Ft for 16 Inch Diameter Fan (BR-16-16ft)
- WAGAN Power Inverter, Modified Sine Wave, 3,500 W Peak, 1,500 W Continuous, 3 Outlets (3722)
- SCHNEIDER ELECTRIC Miniature plug-in relay, 10 A, 3 CO, 12, 12V DC Coil Volts, 3 C/O (RXM3AB1JD)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 100A 3-Phase Delta 480V AC, Watertight- Reversed (HBL4100P7WR)
- HUBBELL WIRING DEVICE-KELLEMS Pin & Sleeve Plug IEC, Angled 100A 120/208V, 4P 5W (A5100P9)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 200/346-240/415 V;220/380-240/415 V (HBL520P6W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 380-415 VAC, 3-Pole 4-Wire Wire Grounding, 4X and IP69k (HBL420P6W)
- HUBBELL WIRING DEVICE-KELLEMS Internationally Rated Product (PC60)
- HUBBELL WIRING DEVICE-KELLEMS Ps, Ins, Plug, 4P5W, 200A 600V (HBL5200PS1WR)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P9W)
- Hubbell Wiring Device-Kellems Pin & Sleeve Plugs