Shop All Plug & Receptacle Parts
Hubbell Wiring Device-Kellems
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Replacement Interior, For 100A 4- Wire
Mfr # IN4100DFS
Zoro # G800702057
Free Shipping & Returns
$347.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement Interior
- Color Black
- Material Thermoset
- Display Size Standard Sized Product
- Series Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # IN4100DFS
- Zoro # G800702057
- UPC # 783585420950
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Display Size | Standard Sized Product |
Details
Type | Replacement Interior |
Color | Black |
Material | Thermoset |
Series | Accessories |
Material - Mounting Hardware | Screw Mounting |
Voltage Rating | 380-415 VAC |
Industry Standard(s) | UL Listed |
Item Type | Replacement Interior |
Environmental Conditions | Watertight When Installed |
Voltage Rating Description | 380-415 VAC |
Connectivity | Pressure Terminal Screws |
Current / Amperage Rating | 125 A |
Nema Rating | Non-NEMA |
Number Of Poles | 3-Pole |
Number Of Wires | 4-Wire |
Amperage Rating | 125 A |
Style | For Receptacles/Connectors |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 classification Environmental - Ingress Protection - IP67 Suitability Environmental - Operating Temperatures - Max. Continuous:75°C Min. Continuous:-40°C w/o impact Mechanical - Impact Resistance - In accordance with UL746C Mechanical - Product Identification - Ratings are a part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - Terminals identified in accordance with North American and International conventions |
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Replacement Interior, For 100A 380-415V 4-Wire, Furnished with Screws, Black Thermoset Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Square (H3YN-2 AC100-120)
- INSULTAB Shrink Tubing, 2.0in ID, Black, 6in, PK5 (HSN-100 2" Blk 6)
- DAYTON Raised Indicator Light, 22mm, 120V, Red (22NZ06)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 3/4" x 50pcs- White (CT-NCC-075-50-WT)
- HUBBELL WIRING DEVICE-KELLEMS Brass Crown Plug, 3/4 In. Threaded (S5012)
- HUBBELL WIRING DEVICE-KELLEMS Brass Insert (S5007)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle, Replacement (HBL5236M2)
- HUBBELL WIRING DEVICE-KELLEMS Ring, Adapter (PFBA1A)
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Cover Flange (S5016)
- HUBBELL WIRING DEVICE-KELLEMS Brass 1 In. Crown Plug (S5013)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DF)
- Hubbell Wiring Device-Kellems Plug & Receptacle Parts