Shop All Pin & Sleeve Receptacles
Hubbell Wiring Device-Kellems
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Receptacle w/ Pilot Sleeve, 100/125A, 3 Phase Y 120/208V AC, 4X and IP69k
Mfr # HBL5100R9WP
Zoro # G200702107
product price: $574.60
/ea
Free Shipping & Returns
$574.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle w/ Pilot Sleeve
- Phase Three Phase
- Material Thermoplastic
- Color Blue
- Application High Ampacity Watertight Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5100R9WP
- Zoro # G200702107
- UPC # 783585575230
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | #3 AWG to #1/0 AWG |
Display Size | Standard Sized Product |
Details
Type | Receptacle w/ Pilot Sleeve |
Phase | Three Phase |
Material | Thermoplastic |
Color | Blue |
Application | High Ampacity Watertight Connections |
Industry Standard(s) | CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed to UL1682 |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability -V-0 Environmental - Ingress Protection - Type 3R, 3RX, 4X and IP68, IP69k Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions |
Connectivity | Pressure Terminal Screws |
Insulation | Insulated Body |
Number Of Poles | 4-Pole |
Series | HBL Heavy Duty |
Style | Standard Service |
Nema Rating | Non-NEMA |
Number Of Wires | 5-Wire |
Number Of Conductors | 5-Wire Grounding |
Material - Mounting Hardware | Screw Mounting |
Environmental Conditions | Watertight |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Dielectric Strength | Withstands 3000V Minimum in |
Item Type | Single Flanged |
Voltage Rating Description | 3 Phase Y 120/208 VAC |
Description
Hubbell Wiring Device Kellems, IEC Pin and Sleeve, Female Receptacle,100/125A 120/208V AC, 4-Pole 5-Wire Grounding, NEMA 4X/69K, Pilot Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW35104 (HBLW35104)
- GARDNER BENDER Gardner Bender M2000 Gardner Bender Plastic Line Carrier, 2"Conduit (M2000)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19GN0A5E045)
- AIROTRONICS Encapsulated Timer Relay, 10A, Rlay, 120VAC (MC1003601H)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 2P3W, 16A 100-130V (HBL316R4W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- Hubbell Wiring Device-Kellems Pin & Sleeve Receptacles