Shop All Pin & Sleeve Receptacles
Hubbell Wiring Device-Kellems
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 100A 3-Phase Delta 600V AC,
Mfr # HBL4100MI5WR
Zoro # G800702583
product price: $2,064.40
/ea
Free Shipping & Returns
$2,064.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Watertight Receptacle
- Body Material - Pin and Sleeve Valox
- Amps - Plugs and Receptacles 100 A
- Voltage 600V
- Color - Plugs and Receptacles black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4100MI5WR
- Zoro # G800702583
- UPC # 783585012667
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 2 to 10 AWG |
Display Size | Standard Sized Product |
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Mechanically Interlocked Receptacle,100A 3-Phase Delta 600V AC, 3-Pole 4-Wire Grounding, Terminal Screws,Black, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 100-Pack (220612)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RICH NAVY (RE00R-RN)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0924414)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- HUBBELL Angle Back Box, 60A, 1" Hub, Feed-Thru, 15 (MB601W)
- Hubbell Wiring Device-Kellems Pin & Sleeve Devices