Shop All Pin & Sleeve Receptacles
Hubbell Wiring Device-Kellems
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Fused Mechanically Interlocked Receptacle, 60A 3-Phase Delta 250V AC
Mfr # HBL460MIF9W
Zoro # G700701549
product price: $2,464.80
/ea
Free Shipping & Returns
$2,464.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox
- Type Fused, Watertight Receptacle
- Amps - Plugs and Receptacles 60 A
- Voltage 250V
- Hub 1-1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL460MIF9W
- Zoro # G700701549
- UPC # 783585406039
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 2 to 10 AWG |
Display Size | Standard Sized Product |
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Fused Mechanically InterlockedReceptacle, 60A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, TerminalScrews, Blue, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 6A, 600V AC, Non-Indicating (LPJ-6SP)
- ANCOR Ancor White 16 AWG Tinned Copper Wire - 100' (102910)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS2W)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033ZP)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 2P3W, 16A 100-130V (HBL316R4W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- HUBBELL Angle Adapter Box (AA2030PS)
- Hubbell Wiring Device-Kellems Pin & Sleeve Devices