Shop All Toggle Switches
Hubbell Wiring Device-Kellems
Heavy Duty Panel Mount Switch
Mfr # HBL123SP
Zoro # G500701633
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Single Pole/Double Throw
- Color Metallic
- Number Of Poles Single Pole
- Current Rating 10/20 A
- Action SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL123SP
- Zoro # G500701633
- UPC # 783585016788
- Country of Origin China
- Category Toggle Switches
Dimensions
Dimensions | 2.15 in x 0.56 in x 1.12 in |
Details
Series | Single Pole/Double Throw |
Item | Panel Mount and Bat Handle Switch |
Color | Metallic |
Number Of Poles | Single Pole |
Current Rating | 10/20 A |
Action | SPDT |
Type | General Purpose |
Maximum Horsepower | 0.75 |
Style | Spade Terminal |
Amperage | 10/20 A |
Voltage Rating | 250/125 VAC |
Carton Quantity | 10 |
Performance | Environmental - Operating Temperatures - Max Continuous- 75 °C, Minimum -40 °C Without Impact |
Mounting Method | Panel Mount |
Power Rating | 10A 250V AC, 20A 125V AC, 3/4 HP |
Product Type | Panel-switches |
Panel Switch Type | Bat Handle |
Terminal Style | Spade |
Listing and Certifications | UL Recognized |
Panel Switch Style | Single Pole, Double Throw, 3 Position Center Off |
Terminal | Spade |
Operating Temperatures | Max Continuous- 75°C, Minimum -40°C Without Impact |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Commercial Grade, Panel Mount and Specialty Switches, Bat HandleSwitches, Single Pole Double Throw Center Off, 10A 250V/10A 125V, SpadeTerminals, Nickel Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Female Pin Pigtail (67010)
- TECHFLEX F6 Woven Wrap, 1/2", Black (F6W0.50BK10)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2AB)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Single Throw 4A 250V/8A 125V, Wire Leads, Nickel (HBL11WL)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 1/4 in. Solder (M123MMSP)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, DPDT, 6 Connections, Momentary On/Off/Momentary On, 15A @ 12VDC (M223MMSP)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Toggle Switch, SPST, 1/4 in. (M11LRSP)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Boot, Rubber, Black, For Use With Non-Illuminated Toggle Switches (MSB1)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPST, 2 Connections, On/Off/On, 15A @ 12VDC (M11MSP)
- TAPCO Toggle Switch, On/Off, DPST (128374)
- Hubbell Wiring Device-Kellems Switches