Shop All Toggle Switches
Hubbell Wiring Device-Kellems
Heavy Duty Panel Mount Switch
Mfr # HBL11
Zoro # G800701654
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Single Pole/Single Throw
- Color Metallic
- Amperage 10/20 A
- Mounting Method Panel Mount
- Connectivity Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL11
- Zoro # G800701654
- UPC # 783585016672
- Country of Origin Canada
- Category Toggle Switches
Dimensions
Dimensions | 2.2 in x 0.56 in x 1.13 in |
Details
Series | Single Pole/Single Throw |
Color | Metallic |
Item | Panel Mount and Bat Handle Switch |
Amperage | 10/20 A |
Mounting Method | Panel Mount |
Connectivity | Screw Terminals |
Number Of Poles | Single Pole |
Current Rating | 10/20 A |
Style | Screw Terminal |
Carton Quantity | 10 |
Performance | Environmental - Operating Temperatures - Max Continuous- 75 °C, Minimum -40 °C Without Impact |
Type | General Purpose |
Maximum Horsepower | 0.75 |
Action | SPST |
Voltage Rating | 250/125 VAC |
Operating Temperatures | Max Continuous- 75°C, Minimum -40°C Without Impact |
Power Rating | 10A 250V AC, 20A 125V AC, 3/4 HP |
Panel Switch Style | Single Pole, Single Throw |
Terminal | Screw |
Panel Switch Type | Bat Handle |
Listing and Certifications | UL Recognized |
Product Type | Panel-switches |
Terminal Style | Screw |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Commercial Grade, Panel Mount and Specialty Switches, Bat HandleSwitches, Single Pole Single Throw, 10A 250V/10A 125V, Terminal Screws,Nickel Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60657R)
- FUNCTIONAL DEVICES-RIB UPS System, 850 VA, 10 Outlets, Wall/Tower/Floor, Out: 120V AC , In:120V AC (PSH850-UPS-STAT)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- HAPPYLIGHT Electrical Box Cover, 2 Gang, Rectangular, Plastic, Receptacle (HA2739745)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Boot, Rubber, Black, For Use With Non-Illuminated Toggle Switches (MSB1)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, DPDT, 6 Connections, On/Off/On, 15A @ 12VDC (M223SP)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 1/4 in. Solder (M123SP)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPST, 2 Connections, On/Off/On, 15A @ 12VDC (M11MSP)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 3 Connections, Momentary On/Off/Momentary On, 15A @ 12VDC (M123MSP)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, DPDT, 6 Connections, Momentary On/Off/Momentary On, 15A @ 12VDC (M223MMSP)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, Brown (4801)
- Hubbell Wiring Device-Kellems Toggle Switches