Shop All GFCI Receptacles
Hubbell Wiring Device-Kellems
Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle with Nightlight, 15A, Gray
Mfr # GFRST82GYNL
Zoro # G800622683
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Type Standard
- Voltage Rating Description 125 V
- Current / Amperage Rating 15 A
- Nema Rating 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # GFRST82GYNL
- Zoro # G800622683
- UPC # 783585485928
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Gray |
Type | Standard |
Voltage Rating Description | 125 V |
Current / Amperage Rating | 15 A |
Nema Rating | 5-15R |
Style | Nightlight |
Series | Hospital Grade |
Industry Standard(s) | Meets All NEC® Requirements |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle, GFCI,Commercial Hospital Grade, Self Test, 15A 125V, 2-Pole 3-Wire Grounding,5-15R, Gray, With Night Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light, 120VAC, White (10250T197LWP2A)
- BLUE SEA SYSTEMS Blue Sea 2512 Terminal Block 30AMP - 12 Circuit (2512)
- HALEX 100PK38 Cla Connector (05103B)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1-1/2" Sq - UV Black Nylon - 100 pcs (CT286)
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Products, Straight Blade Devices, Receptacle, GFCI, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, US Product (GFRST20RU)
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Devices, Receptacle, Self Test, GFCI, IG, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (GFTWRST20IIG)
- HUBBELL WIRING DEVICE-KELLEMS Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST15IU (GFRST15IU)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Hospital Grade Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle with Isolated Ground, 15A, White (GFTWRST82WIG)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Receptacle, 20 Amp, Black, Heavy Duty, Tamper Resistant, Weather Resistant, Self Test (SNAPGFTW20BLK)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, with Aux Contact, DIN Rail Box, 20A Blank Face GFCI, Gray (DRUBGFI20BFAC)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFRTW83BLK)
- Hubbell Wiring Device-Kellems GFCI Receptacles