Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Heavy Duty Eye Service Drop Closed Mesh
Mfr # 02417005
Zoro # G0800759
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.46 in-0.56 in
- Breaking Strength 2,100 lbs
- Color Metallic
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02417005
- Zoro # G0800759
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.46 in-0.56 in |
Cable Size | .46-.56 (1.17-1.42) |
Display Size | Standard Sized |
Details
Item | Service Drop Grips |
Material | Stainless Steel |
Breaking Strength | 2,100 lbs |
Color | Metallic |
Standard | CSA Certified |
Construction | Woven |
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Application | Single Eye |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 2 |
Description
Heavy Duty Eye Service Drop Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Black, 100 ft Length (22UL1015TPCBLA100)
- PACER GROUP Pacer Round 6 Conductor Cable, By The Foot, 16/6 AWG, Black, Brown, Red, Green, Blue and White (WR16/6-FT)
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (100 Pack) (CA100)
- TEMPCO Heavy Duty Thermocouple, Type K (TCS00016)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- Hubbell Wiring Device-Kellems Cord Grips