Shop All GFCI Receptacles
Hubbell Wiring Device-Kellems
Heavy Duty Commercial Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 20A, Gray
Mfr # GFTWRST20GYU
Zoro # G800622614
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tamper-Resistant, Weather Resistant
- Color Gray
- Style Assembled In USA
- Industry Standard(s) Meets All NEC® Requirements
- Current / Amperage Rating 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # GFTWRST20GYU
- Zoro # G800622614
- UPC # 883778124372
- Country of Origin United States
- Category GFCI Receptacles
Details
Type | Tamper-Resistant, Weather Resistant |
Color | Gray |
Style | Assembled In USA |
Industry Standard(s) | Meets All NEC® Requirements |
Current / Amperage Rating | 20 A |
Nema Rating | 5-20R |
Voltage Rating Description | 125 V |
Series | Heavy Duty |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle, GFCI,Tamper and Weather Resistant, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250VH)
- RITTAL 316L Stainless Steel Sloped Enclosure, 17 in H, 15 in W, 8 in D, NEAM 4X, Hinged (1306600)
- LEGRAND End Feed, Ivory, NM2000, Ends (NM2010A)
- SQUARE D General Purpose Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V AC, 480V AC (5S40F)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Hospital Grade Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle with Isolated Ground, 15A, White (GFTWRST82WIG)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Commercial Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 20A, Ivory (GFTWRST20IU)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, with Aux Contact, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20AC)
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Products, Straight Blade Devices, Receptacle, GFCI, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, US Product (GFRST20RU)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Receptacle, 20 Amp, Black, Heavy Duty, Tamper Resistant, Weather Resistant, Self Test (SNAPGFTW20BLK)
- HUBBELL WIRING DEVICE-KELLEMS Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST15IU (GFRST15IU)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFBFST20BK)
- Hubbell Wiring Device-Kellems GFCI Receptacles