Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
HD UNI EYE SERV DRP, .87-1.0", SS, CLS
Mfr # 02417012
Zoro # G400490347
product price: $103.55
/ea
Free Shipping & Returns
$103.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard CSA Certified
- Brand Hubbell Wiring Device-Kellems
- Application Single Eye
- Display Size Standard Sized
- Carton Quantity 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02417012
- Zoro # G400490347
- UPC # 783585313658
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Display Size | Standard Sized |
Cable Size | .87-1.00 (2.21-2.54) |
Details
Standard | CSA Certified |
Brand | Hubbell Wiring Device-Kellems |
Application | Single Eye |
Carton Quantity | 20 |
Construction | Woven |
Mounting Hardware Material | Screw Hook or Beam Clamp |
UPC | 783585000000 |
Description
Hubbell Wiring Device Kellems, Heavy Duty, Universal Eye Service Drop,.87-1.0", Stainless Steel Mesh, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATMR Series, Fast-Acting, 15A, 600V AC, Non-Indicating (ATMR15)
- TELEMECANIQUE SENSORS Mount, F/ 18mm Dia Sensor (XSZB118)
- PANDUIT Heat Shrink Label, 1x0.25, PK1000 (H100X025H1T)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AA434)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, Rod Closing (02203037)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- Hubbell Wiring Device-Kellems Cord Grips