Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
HD UNI EYE SERV DRP, .70-.81", SS, CLS
Mfr # 02417009
Zoro # G600490307
product price: $90.81
/ea
Free Shipping & Returns
$90.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.70 in-0.81 in
- Color Metallic
- Mounting Hardware Material Screw Hook or Beam Clamp
- Cable Size .70-.81 (1.78-2.06)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02417009
- Zoro # G600490307
- UPC # 783585313641
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.70 in-0.81 in |
Cable Size | .70-.81 (1.78-2.06) |
Display Size | Standard Sized |
Details
Item | Service Drop Grips |
Material | Stainless Steel |
Color | Metallic |
Mounting Hardware Material | Screw Hook or Beam Clamp |
UPC | 783585000000 |
Carton Quantity | 20 |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
Application | Single Eye |
Description
Hubbell Wiring Device Kellems, Heavy Duty, Universal Eye Service Drop,.70-.81", Stainless Steel Mesh, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 24 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M150P)
- ZORO SELECT Terminal Strip, 60A, 6 Pole, 600VAC (6YH91)
- PANDUIT 1" L, 1" W, Black Plastic Wire Clip, Indoor/Outdoor: Indoor (ACC38-A-M20)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-60CF)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- Hubbell Wiring Device-Kellems Cord Grips