Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
HD UNI EYE SERV DRP, .64-.75", SS, CLS
Mfr # 02417008
Zoro # G500490391
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.64 in-0.75 in
- Color Metallic
- Display Size Standard Sized
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02417008
- Zoro # G500490391
- UPC # 783585313634
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.64 in-0.75 in |
Display Size | Standard Sized |
Cable Size | .64-.75 (1.63-1.90) |
Details
Item | Service Drop Grips |
Material | Stainless Steel |
Color | Metallic |
Standard | CSA Certified |
Construction | Woven |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Carton Quantity | 2 |
Application | Single Eye |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Description
Hubbell Wiring Device Kellems, Heavy Duty, Universal Eye Service Drop,.64-.75", Stainless Steel Mesh, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (LR57)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Purple, PVC Insulation (411010513)
- RACO Insulated Connector, 1-1/2 In., Straight (3516)
- TY-RAP 7.31" L Cable Tie BK PK 100 (TY25MX-A)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 14 in. Mesh (02201017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- Hubbell Wiring Device-Kellems Cord Grips