Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
HD UNI EYE SERV DRP, .58-.68", SS, CLS
Mfr # 02417007
Zoro # G300490461
Free Shipping & Returns
$84.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carton Quantity 2
- Standard CSA Certified
- Mounting Hardware Material Screw Hook or Beam Clamp
- Display Size Standard Sized
- Brand Hubbell Wiring Device-Kellems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02417007
- Zoro # G300490461
- UPC # 783585313627
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Display Size | Standard Sized |
Cable Size | .58-.68 (1.47-1.73) |
Details
Carton Quantity | 2 |
Standard | CSA Certified |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Brand | Hubbell Wiring Device-Kellems |
Construction | Woven |
Application | Single Eye |
UPC | 783585000000 |
Description
Hubbell Wiring Device Kellems, Heavy Duty, Universal Eye Service Drop,.58-.68", Stainless Steel Mesh, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 6-50P (9650-P)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 1/2 In, Pk50 (CO0809Z1)
- ANCOR Red 16 AWG Tinned Copper Wire - 25' (182803)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTT75-Y)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- Hubbell Wiring Device-Kellems Cord Grips