Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
HD UNI EYE SERV DRP, .52-.62", SS, CLS
Mfr # 02417006
Zoro # G600490390
product price: $79.56
/ea
Free Shipping & Returns
$79.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.52 in-0.62 in
- Breaking Strength 2,100 lbs
- Color Metallic
- Cable Size .52-.62 (1.32-1.57)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02417006
- Zoro # G600490390
- UPC # 783585341255
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.52 in-0.62 in |
Cable Size | .52-.62 (1.32-1.57) |
Display Size | Standard Sized |
Details
Item | Service Drop Grips |
Material | Stainless Steel |
Breaking Strength | 2,100 lbs |
Color | Metallic |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Application | Single Eye |
Carton Quantity | 20 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Standard | CSA Certified |
Description
Hubbell Wiring Device Kellems, Heavy Duty, Universal Eye Service Drop,.52-.62", Stainless Steel Mesh, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure, NEMA 1 (9991DPG2)
- TRIPP LITE Outlet Strip, 6 ft. Cord L, 1-1/2" H (PS-406-HGULTRA)
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- STA-KON 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (18RA-516)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- Hubbell Wiring Device-Kellems Cable Support Grips