Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
HD UNI EYE SERV DRP, .52-.62", CLS
Mfr # 02217021
Zoro # G200490356
product price: $52.33
/ea
$52.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.52 in-0.62 in
- Breaking Strength 1,050 lbs
- Color Metallic
- Carton Quantity 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02217021
- Zoro # G200490356
- UPC # 783585307787
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.52 in-0.62 in |
Display Size | Standard Sized |
Cable Size | .52-.62 (1.32-1.57) |
Details
Item | Service Drop Grips |
Material | Bronze, Tin Coated |
Breaking Strength | 1,050 lbs |
Color | Metallic |
Carton Quantity | 10 |
Brand | Hubbell Wiring Device-Kellems |
Application | Universal Eye |
Mounting Hardware Material | Screw Hook or Beam Clamp |
UPC | 783585000000 |
Standard | CSA Certified |
Construction | Woven |
Description
Hubbell Wiring Device Kellems, Support Grips, Heavy Duty, Universal EyeService Drop, .52-.62", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.121in. Diameter, Gray, 250 ft Length (16UL3173STRGRA250)
- BURNDY Split-Bolt Connector, 6 sol to 2 str (KSA2)
- LEVITON 20A Locking Connector 2P 2W 250Vac L2-20R Bk/Wt (7101-C)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Clear, Glass (10250TC11N)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- Hubbell Wiring Device-Kellems Cable Support Grips