Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
HD UNI EYE SERV DRP, .41-.50", CLS
Mfr # 02217019
Zoro # G200490424
product price: $47.58
/ea
$47.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.41 in-0.50 in
- Breaking Strength 870 lbs
- Color Metallic
- Mounting Hardware Material Screw Hook or Beam Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02217019
- Zoro # G200490424
- UPC # 783585307763
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.41 in-0.50 in |
Cable Size | .41-.50 (1.04-1.27) |
Display Size | Standard Sized |
Details
Item | Service Drop Grips |
Material | Bronze, Tin Coated |
Breaking Strength | 870 lbs |
Color | Metallic |
Mounting Hardware Material | Screw Hook or Beam Clamp |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
Carton Quantity | 20 |
Construction | Woven |
Application | Universal Eye |
Description
Hubbell Wiring Device Kellems, Support Grips, Heavy Duty, Universal EyeService Drop, .41-.50", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (XTCE012B10A)
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Cover Flange (S5016)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLMRSW)
- EATON 24VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3TB)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- BRYANT Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs (S40)
- Hubbell Wiring Device-Kellems Cable Support Grips