Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
HD UNI EYE SERV DRP, .35-.44", SS, CLS
Mfr # 02417003
Zoro # G900490304
product price: $68.64
/ea
$68.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.35 in-0.44 in
- Color Metallic
- Carton Quantity 20
- Construction Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02417003
- Zoro # G900490304
- UPC # 783585334776
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.35 in-0.44 in |
Display Size | Standard Sized |
Cable Size | .35-.44 (.89-1.12) |
Details
Item | Service Drop Grips |
Material | Stainless Steel |
Color | Metallic |
Carton Quantity | 20 |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
Application | Single Eye |
Mounting Hardware Material | Screw Hook or Beam Clamp |
UPC | 783585000000 |
Description
Hubbell Wiring Device Kellems, Heavy Duty, Universal Eye Service Drop,.35-.44", Stainless Steel Mesh, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SCG2V02)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 1" H (5133347)
- EATON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24RM)
- GARDNER BENDER 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk (10-126)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 15 in. Mesh (02202018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 790 lb. (02201002)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- Hubbell Wiring Device-Kellems Cord Grips