Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
HD UNI EYE SERV DRP, .29-.37", SS, CLS
Mfr # 02417002
Zoro # G800490411
$65.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.29 in-0.37 in
- Color Metallic
- Construction Woven
- Brand Hubbell Wiring Device-Kellems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02417002
- Zoro # G800490411
- UPC # 783585313603
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.29 in-0.37 in |
Cable Size | .29-.37 (.74-.94) |
Display Size | Standard Sized |
Details
Item | Service Drop Grips |
Material | Stainless Steel |
Color | Metallic |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 10 |
Application | Single Eye |
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Standard | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Heavy Duty,Universal Eye Service Drop,.29-.37", Stainless Steel Mesh, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 4.5Ft (HCT25134K)
- DUROMAX 100 ft. 12 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12100A)
- HAWKE CABLE GLAND 1/2IN NPT CONNECTOR (501/453/UNIV)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 6 to 60 psi, Standard Action (B424VXCYLM60)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- Hubbell Wiring Device-Kellems Cord Grips