Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
HD UNI EYE SERV DRP, .29-.37", CLS
Mfr # 02217017
Zoro # G200490301
product price: $47.32
/ea
$47.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.29 in-0.37 in
- Breaking Strength 500 lbs
- Color Metallic
- Carton Quantity 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02217017
- Zoro # G200490301
- UPC # 783585307749
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.29 in-0.37 in |
Display Size | Standard Sized |
Cable Size | .29-.37 (.74-.94) |
Details
Item | Service Drop Grips |
Material | Bronze, Tin Coated |
Breaking Strength | 500 lbs |
Color | Metallic |
Carton Quantity | 20 |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Application | Universal Eye |
Standard | CSA Certified |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Construction | Woven |
Description
Hubbell Wiring Device Kellems, Support Grips, Heavy Duty, Universal EyeService Drop, .29-.37", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry (CS315-2I)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR1B)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JLS006)
- MERSEN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (632)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye (02403017)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.50 to 0.62in (02201037)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- Hubbell Wiring Device-Kellems Cable Support Grips