Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
HD UNI EYE SERV DRP, .23-.31", SS, CLS
Mfr # 02417001
Zoro # G500490384
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.23 in-0.31 in
- Breaking Strength 1,400 lbs
- Color Metallic
- Display Size Standard Sized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02417001
- Zoro # G500490384
- UPC # 783585313597
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.23 in-0.31 in |
Display Size | Standard Sized |
Cable Size | .23-.31 (.58-.79) |
Details
Item | Service Drop Grips |
Material | Stainless Steel |
Breaking Strength | 1,400 lbs |
Color | Metallic |
Application | Single Eye |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Standard | CSA Certified |
Construction | Woven |
UPC | 783585000000 |
Carton Quantity | 2 |
Brand | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Heavy Duty, Universal Eye Service Drop,.23-.31", Stainless Steel Mesh, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cush-A-Click, Pipe Clamp, 1-3/8" (CAC22)
- US CABLE TIES Cable Tie, 8 in., Fir Tree Push Mount, 1000PK (FTPM8B1000)
- HONEYWELL T775M2006 Modulating Electronic (T775M2006)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9560)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- Hubbell Wiring Device-Kellems Cable Support Grips