Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
HD UNI EYE SERV DRP, .23-.31", CLS
Mfr # 02217016
Zoro # G600490314
product price: $44.72
/ea
$44.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.23 in-0.31 in
- Breaking Strength 500 lbs
- Color Metallic
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02217016
- Zoro # G600490314
- UPC # 783585307732
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.23 in-0.31 in |
Display Size | Standard Sized |
Cable Size | .23-.31 (.58-.79) |
Details
Item | Service Drop Grips |
Material | Bronze, Tin Coated |
Breaking Strength | 500 lbs |
Color | Metallic |
UPC | 783585000000 |
Standard | CSA Certified |
Carton Quantity | 20 |
Construction | Woven |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Application | Universal Eye |
Brand | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Support Grips, Heavy Duty, Universal EyeService Drop, .23-.31", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 50A (HBL9368)
- REMINGTON INDUSTRIES 22 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.090in. Diameter, Orange, 500 ft Length (22UL3173STRORA500)
- RACO Parallel Clamp, Size 3/4" (2323PC)
- MONOPRICE Ethernet Cable, Cat 6, Red, 10 ft. (9834)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.50 to 0.62in (02201037)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Standard Duty .75-.99 (02202039)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- Hubbell Wiring Device-Kellems Cable Support Grips