Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
HD UNI EYE SERV DRP, 1.06-1.25", SS, CLS
Mfr # 02417015
Zoro # G800490312
product price: $117.52
/ea
Free Shipping & Returns
$117.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 1.06 in-1.25 in
- Color Metallic
- Brand Hubbell Wiring Device-Kellems
- Cable Size 1.06-1.25 (2.69-3.17)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02417015
- Zoro # G800490312
- UPC # 783585313689
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.06 in-1.25 in |
Cable Size | 1.06-1.25 (2.69-3.17) |
Display Size | Standard Sized |
Details
Item | Service Drop Grips |
Material | Stainless Steel |
Color | Metallic |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
Carton Quantity | 2 |
Construction | Woven |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Application | Single Eye |
UPC | 783585000000 |
Description
Hubbell Wiring Device Kellems, Heavy Duty, Universal Eye Service Drop,1.1-1.2", Stainless Steel Mesh, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No (XTCE007B10T)
- NVENT HOFFMAN Extension Rings, Fits 400x300mm, Polycar (Q4030EXTI)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU2)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3-1/2" Inside Diameter - 10' Length - Black (WL931-BK-10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- Hubbell Wiring Device-Kellems Cable Support Grips