Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
HD UNI EYE SERV DRP, 1.0-.1.2", CLS
Mfr # 02217029
Zoro # G300490294
$73.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1.00 in-1.18 in
- Breaking Strength 1,790 lbs
- Color Metallic
- Cable Size 1.00-1.18 (2.54-3.00)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02217029
- Zoro # G300490294
- UPC # 783585307862
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.00 in-1.18 in |
Cable Size | 1.00-1.18 (2.54-3.00) |
Display Size | Standard Sized |
Details
Item | Service Drop Grips |
Material | Bronze, Tin Coated |
Breaking Strength | 1,790 lbs |
Color | Metallic |
Application | Universal Eye |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 5 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Construction | Woven |
UPC | 783585000000 |
Standard | CSA Certified |
Description
Hubbell Wiring Device Kellems, Support Grips, Heavy Duty, Universal EyeService Drop, 1.0-.1.2", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/4 In. OD X 50FT Yellow Polyethylene Spiral Wrap (HT 1/4 C YE-50)
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- SCHNEIDER ELECTRIC Bimetallic O/L Relay Remote Stop/Reset (LAD703F)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 8.00x8.00, Steel (F88LSGQR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- Hubbell Wiring Device-Kellems Cable Support Grips