Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Hblalubl Blank Cover
Mfr # HBLALUBL
Zoro # G3219076
$13.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Material Aluminum
- Style Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALUBL
- Zoro # G3219076
- UPC # 783585218847
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 3 in |
Details
Item | Electrical Box Cover |
Material | Aluminum |
Style | Blank |
Description
Hblalubl Blank Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 8 Holes (9001SKYP8)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (OLB-3M)
- HONEYWELL Toggle Switch ON-ON-ON DPDT 15A @ 277V Screw Terminals (2NT1-12)
- SIEMENS Contact Kit, NEMA Sz 3, 1 Pole (75HF14)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCAL)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 1 Gang, Rectangular, Metallic (SB3083W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum (SA3826)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Duplex Receptacle (SA3725)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 3 Gang, Rectangular, Metallic (SB3085W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Single Receptacle (HBL50SC)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR-C)
- Hubbell Wiring Device-Kellems Electrical Box Covers