Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Hbl4200Rs2Wr Was Grain Parts 72K517
Mfr # HBL4200RS2WR
Zoro # G0800427
product price: $1,584.99
/ea
Free Shipping & Returns
$1,584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Spring Guide Stainless Steel (300 series)
- Terminal Screws Heat treated and Zinc Plated Steel
- Mounting Screws Stainless Steel (300 Series)
- Cord Accommodation Round portable service cords of diameters commensurate with the device rating as defined in UL Standard 62, CSA C22.2 No. 49 and the harmonized European Standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4200RS2WR
- Zoro # G0800427
- UPC # 783585012339
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Wire Size | #2 AWG to #4/0 AWG |
Display Size | Standard Sized Product |
Description
Hbl4200Rs2Wr Was Grain Parts 72K517
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Core Current Transformer, 0 to 200A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G462)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 25A, 3-Pole, Disconnect Switch, Black/Grey, Front-Mount, Lockout (ML1-025-AB2)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 3/4" Inside Diameter - 100' Length - Black (BSSCE0.75-100)
- TRUMETER Hour Meter, Rectangular, 2", 50Hz (7511)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.46 to 0.56in (02216005)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.35 to 0.44in (02216003)
- Hubbell Wiring Device-Kellems Cord Grips