Shop All Mechanical Interlock Devices
Hubbell Wiring Device-Kellems
Hbl4100Mi9Wr Mechanical Interlock
Mfr # HBL4100MI9WR
Zoro # G3163837
product price: $2,064.40
/ea
Free Shipping & Returns
$2,064.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft VALOX
- Ingress Protection IP67 Suitability
- Terminal Identification Terminals identified in accordance with North American and International conventions.
- Max Working Voltage 600V AC RMS
- Conduit Hub Zinc, Watertight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4100MI9WR
- Zoro # G3163837
- UPC # 783585012681
- Country of Origin United States
- Category Mechanical Interlock Devices
Dimensions
Display Size | Standard Sized Product |
Description
Hbl4100Mi9Wr Mechanical Interlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: Yes (LC2D25B7V)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 2.50A, 250V AC, Non-Indicating (FLNR02.5)
- YORK SOURCE1 Circuit Breaker, 3.2A, 1 Pole, 250V AC (S1-02434532000)
- ZORO SELECT Channel Beam Clamp, Gold (V621Y)
- HUBBELL Mechanical Interlock, 250VAC, 100A (HBL5100MI9W)
- HUBBELL Mechanical Interlock, 120/240VAC, 100A (HBL4100MI12W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 20A (HBL420MI12W)
- APPLETON ELECTRIC Interlocked Recept, Fused, 60A, 4P, 3W (WSRD6352)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- HUBBELL Mechanical Interlock, 120/240VAC, 60A (HBL460MI12W)
- HUBBELL Mechanical Interlock, Unfused, 60A, 15 HP (HBL460MI9W)
- Hubbell Wiring Device-Kellems Mechanical Interlock Devices