Shop All Wall Switches
Hubbell Wiring Device-Kellems
HBL Extra Heavy Duty Industrial Locking Switch
Mfr # HBL1222LG
Zoro # G800701111
$41.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UPC 783585000000
- Connectivity Back and Side Wired
- Amperage 20 A
- Carton Quantity 10
- Temp. Rise 30°C maximum at rated current
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL1222LG
- Zoro # G800701111
- UPC # 783585188607
- Country of Origin China
- Category Wall Switches
Dimensions
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.06 in x 1.31 in x 1.13 in |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Locking Toggle Switches, General Purpose AC, DoublePole, 20A 120/277V AC, Back and Side Wired, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, CCW/CW (9007C62B2)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25ANB140T)
- ANCOR 16-14 AWG - #10 Nylon Ring Terminal - 25-Pack (210213)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (LY3-AC120)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Industrial Locking Switch (HBL1221LW)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Single Pole, 30A 120/277V AC, Back and Side Wired Toggle (HBL3031PL)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222BK)
- HUBBELL WIRING DEVICE-KELLEMS Keys For Hbl1221Rkl (HBL1209RKL)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Back and SideWired, Black (CSB120BK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Light Almond (CSB315LA)
- LEVITON SWITCH QUIET1POL GRND IV (S01-01451-2IS)
- Hubbell Wiring Device-Kellems Wall Switches