Shop All Wall Switches
Hubbell Wiring Device-Kellems
HBL Extra Heavy Duty Industrial Locking Switch
Mfr # HBL1203LG
Zoro # G300702014
original price:
$38.06
10% off
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number Of Poles Single Pole
- Series Extra Heavy Duty
- Temp. Rise 30°C maximum at rated current
- Connectivity Back and Side Wired
- Action SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL1203LG
- Zoro # G300702014
- UPC # 783585188515
- Country of Origin China
- Category Wall Switches
Dimensions
Dimensions | 4.06 in x 1.31 in x 1.13 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Locking Toggle Switches, General Purpose AC, ThreeWay, 15A 120/277V AC, Back and Side Wired, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMORCORD Unbreakable Safety Pull Cable, 100 ft. (ARMORCORD-100FT-ORANGE)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY5362RED)
- ANDERSON POWER PRODUCTS PP120 CNT #6 AWG (1319G6)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No (3RT20251BB40)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 20A 120/277V AC White Key Guide (HBL1557LW)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 15A 120/277V AC, Back and Side Wired, Office White (DS115OW)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Light Almond (CSB315LA)
- HUBBELL WIRING DEVICE-KELLEMS Keys For Hbl1221Rkl (HBL1209RKL)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1221BK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 15A 120/277V AC, Side Wired, Light AlmondToggle (CS115LA)
- GREENGATE Rc, Zone 2, Rl White (RC-3TLB-Z2D-W)
- Hubbell Wiring Device-Kellems Lighting Controls