Shop All Wall Switches
Hubbell Wiring Device-Kellems
HBL Extra Heavy Duty Industrial Locking Switch
Mfr # HBL1201LW
Zoro # G700702072
$27.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Locking
- Style Single Pole
- Series Extra Heavy Duty
- Dielectric Strength Withstands 1500V AC minimum for 1 minute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL1201LW
- Zoro # G700702072
- UPC # 783585188461
- Country of Origin China
- Category Wall Switches
Dimensions
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.06 in x 1.31 in x 1.13 in |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, LockingIndustrial Grade, Toggle Switches, General Purpose AC, Locking SinglePole, 15A 120/277V AC, Back and Side Wired, White Key Guide, Packed withKey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M083)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 480V (HBL360P7W)
- RACO UF Cable Connector, 1-1/2" Conduit (2856)
- FLUKE Fuse Replacement 1000V, 406Inx1.5In (803293)
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Pilot Light Decorator Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN (DS120PLBK)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide (HBL1223LI)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Single Pole, 30A 120/277V AC, Back and Side Wired Toggle (HBL3031PL)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Decorator Switch, Residential Grade, Rocker Switch, General Purpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and Side (RSD315ILW)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222PL)
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Pilot Light Decorator Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN (DS120PLW)
- LEVITON Co/Alr1P Togswtch 15A Iv (02651-02I)
- Hubbell Wiring Device-Kellems Lighting Controls