Hubbell Wiring Device-Kellems

HBL Extra Heavy Duty Industrial Locking Switch


original price: $31.84
12% off
new price: $27.82
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Ivory
  • Type Locking
  • Style Single Pole
  • Voltage Rating 120-277 VAC
  • Dielectric Strength Withstands 1500V AC minimum for 1 minute
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wire Size #14 AWG to #10 AWG
Dimensions 4.06 in x 1.31 in x 1.13 in

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, LockingIndustrial Grade, Toggle Switches, General Purpose AC, Locking SinglePole, 15A 120/277V AC, Back and Side Wired, Ivory Key Guide, Packed withKey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.