Shop All Disconnect Switches
Hubbell Wiring Device-Kellems
Hazardous Location HBLB7NFD26A
Mfr # HBLB7NFD26A
Zoro # G300702502
product price: $3,044.60
/ea
Free Shipping & Returns
$3,044.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Width 8.13 in
- Height 7.81 in
- Color Gray
- Length 13.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLB7NFD26A
- Zoro # G300702502
- UPC # 783585242606
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Width | 8.13 in |
Height | 7.81 in |
Length | 13.06 in |
Details
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Color | Gray |
Item Type | Unfused Disconnect Switch |
Type | Switch Only |
Series | Disconnect Switch |
Current / Amperage Rating | 60 A |
Current Rating | 60 A |
Amperage Rating | 60 A |
Industry Standard(s) | UL98 Certified |
Horsepower - Maximum | 40 |
Description
Hubbell Wiring Device Kellems, Disconnect Switches, Non Fused, HazardousLocation, 60A 600V AC, 3-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, on delay, 24...240V AC DC (RE48ATM12MW)
- SIMPSON Portable Generator, Gasoline, 7,000 W Rated, 8,500 W Surge, Electric, Recoil Start, 120/240V AC (SCGH8500E)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, White (AT1601-WH)
- HUBBELL WIRING DEVICE-KELLEMS 30A 600V 3P Rotary Disconnect Switch 4X Plastic Enclosure (HBL13X33D)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Toggle Switches, Motor Disconnects, Double Pole, 30A 600V AC, Back and Side Wired, Aluminum, NEMA 3R Enclosure with Switch (HBL13R92)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, NEMA (HBLDS10VFD)
- HUBBELL WIRING DEVICE-KELLEMS SS DISCONNECT, 30A, 4X REP COVER (HBLDS3SSRC)
- HUBBELL WIRING DEVICE-KELLEMS 30 A, 600V AC, 3 pole (HBL13R89)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH322N)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (ACD222RNM-A2)
- Hubbell Wiring Device-Kellems Disconnect Switches