Shop All Disconnect Switches
Hubbell Wiring Device-Kellems
Hazardous Location HBLB7NFD13A
Mfr # HBLB7NFD13A
Zoro # G400702266
product price: $2,737.80
/ea
Free Shipping & Returns
$2,737.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Width 5.75 in
- Height 6.31 in
- Length 8.13 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLB7NFD13A
- Zoro # G400702266
- UPC # 783585242590
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Width | 5.75 in |
Height | 6.31 in |
Length | 8.13 in |
Wire size | #14 AWG to #10 AWG |
Details
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Color | Gray |
Industry Standard(s) | UL98 Certified |
Amperage Rating | 30 A |
Series | Disconnect Switch |
Type | Switch Only |
Horsepower - Maximum | 30 |
Current / Amperage Rating | 30 A |
Current Rating | 30 A |
Item Type | Unfused Disconnect Switch |
Description
Hubbell Wiring Device Kellems, Disconnect Switches, Non Fused, HazardousLocation, 30A 600V AC, 3-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Control Cabinet, Steel, 19.7 in H (6320450)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21)
- REMKE Cord Grip, Alum, 45 deg., 1/2", .312-.375 (RSR-45106)
- SQUARE D Operating Mechanism, Type LZ, door mount, 250A mechanism, 6 inch handle, long shaft, for PowerPact C, H, J and NSF (9421LZL250H46)
- HUBBELL WIRING DEVICE-KELLEMS 30A 600V 3P Rotary Disconnect Switch 4X Plastic Enclosure (HBL13X33D)
- HUBBELL WIRING DEVICE-KELLEMS SS DISCONNECT, 30A, 4X REP COVER (HBLDS3SSRC)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, NEMA (HBLDS10VFD)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Toggle Switches, Motor Disconnects, Double Pole, 30A 600V AC, Back and Side Wired, Aluminum, NEMA 3R Enclosure with Switch (HBL13R92)
- HUBBELL WIRING DEVICE-KELLEMS 30 A, 600V AC, 3 pole (HBL13R89)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH223NRB)
- MERSEN Switch.fus 60A, J R 3+0 pos. (M60J30)
- Hubbell Wiring Device-Kellems Switches