Shop All GFCI Receptacles
Hubbell Wiring Device-Kellems
Ground Fault Products, Commercial Tamper-Resistant GFCI Receptacles, GFTRST15LA
Mfr # GFTRST15LA
Zoro # G400622694
product price: $26.78
/ea
$26.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Almond
- Type Tamper-Resistant
- Industry Standard(s) Meets All NEC® Requirements
- Style Standard
- Series Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # GFTRST15LA
- Zoro # G400622694
- UPC # 883778122293
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Light Almond |
Type | Tamper-Resistant |
Industry Standard(s) | Meets All NEC® Requirements |
Style | Standard |
Series | Heavy Duty |
Voltage Rating Description | 125 V |
Nema Rating | 5-15R |
Amperage Rating | 15 A |
Current / Amperage Rating | 15 A |
Description
Hubbell Wiring Device Kellems, Power Protection Devices, Receptacle,Self Test, GFCI, Commercial Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 30A, 14 Pole, 600VAC (6ZEJ4)
- EATON 120VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3AB)
- REMKE Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6 (RSR-5627)
- 3M PowerDriver For Wire Connector, PK10 (WCD-P)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, with Aux Contact, DIN Rail Box, 20A Blank Face GFCI, Gray (DRUBGFI20BFAC)
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Products, Straight Blade Devices, Receptacle, GFCI, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, US Product (GFRST20RU)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Receptacle, 20 Amp, Black, Heavy Duty, Tamper Resistant, Weather Resistant, Self Test (SNAPGFTW20BLK)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Hospital Grade Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle with Isolated Ground, 15A, White (GFTWRST82WIG)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box- GFCI Duplex Receptacles (DRUBGFI15AC)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, with Aux Contact, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20AC)
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000ILT)
- Hubbell Wiring Device-Kellems GFCI Receptacles